0 items

Delta Faucet Virage® 1-Light Bath Sconce

D697030

Color Finish

Starting at $273.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10 7/8" high
  • Can be mounted up or down
  • Finish guaranteed not to tarnish or corrode
  • Requires one C7 lamp, up to 60W
  • Wall mounted

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Virage®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched
Height
10-7/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
C7
Lighting Direction
Up Lighting
Material
Zinc
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday