0 items

Delta Faucet Victorian® 10-1/4 in. Spray and Hose Assembly

DRP37489

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Traditional gray hose and spray assembly

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday