Delta Faucet

1.2 gpm Replacement Aerator Insert in Stainless Steel for 469LF Pull-Out Kitchen Faucet

Part #DRP4377412  |  Manufacturer Part #RP43774-1.2

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Flow Rate: 1.2 gpm

Handle Material: Plastic

High Pressure: 60

Material: Plastic

Maximum Pressure: 60 psi

NSF Certified: No

Side Spray: No

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.01

Width: 2-1/4 in