Supply Elbow in Brilliance® Stainless Steel
Supply Elbow in Brilliance® Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless Steel
- Depth:
- 1-1/16 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- NPSM
- End Connections:
- FNPT x NPSM
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.475 lb
- Width:
- 2-1/8 in