Supply Elbow in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Supply Elbow in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Supply Elbow in Brilliance® Champagne Bronze

  • Fast #
  • Part #D50570CZ
  • Item #4472151
  • Manufacturer Part #50570-CZ
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • IPS female inlet
  • IPS male outlet
  • Handshower wall supply
  • Square design for a more modern look
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
1-1/16 in
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
MNPSM
End Connections:
FNPT x MNPSM
Faucet Part Type:
Supply Elbow
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Maximum Height:
2-13/100 in
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.42 lb
Width:
2-1/8 in