1/2 in. FNPT x NPSM Solid Brass Elbow in Brilliance® Polished Brass

Part #D50560PB  |  Item #2483551  |  Manufacturer Part #50560-PB

$ 69.79 EACH
(Pricing is for Brilliance® Polished Brass)

Color/Finish:
Brilliance® Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 90 degree Wall elbow
  • Personal shower wall supply
  • Can be used for replacement or for new construction installation
  • RP32549 and RP3913 Replacement

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CSA Certified: CSA B125.1

Color Finish: Brilliance® Polished Brass

Color Finish Category: Brass Tones

Depth: 1-1/2 in

Elbow Degree: 90

End Connection 1: FNPT

End Connection 2: NPSM

End Connections: FNPT x NPSM

Faucet Part Type: Elbow

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-3/16 in

IAPMO Listed: No

Material: Solid Brass

Maximum Height: 2-19/50 in

NSF Certified: No

Trim Only: No

Type: Faucet

UL Listed: No

WaterSense Labeled: No

Weight: 0.88

Width: 2-3/16 in