12 in. Grab Bar in Stainless

Part #D41612SS  |  Item #4783717  |  Manufacturer Part #41612-SS

$ 92.09 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Supports up to 500 lbs. of force, twice the ADA requirement
  • 1 1/4" diameter, 3" diameter flanges; extends 2 3/4" from wall, 1 1/2" wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included
  • Concealed mounting
  • Diameter flanges: 3"
  • Wall clearance: 1-1/2"
  • Mounting hardware included
  • Grab bar wall anchor included
  • Supports up to 500 lbs when properly installed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial

Color Finish: Stainless

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Height: 3 in

Installation Type: Concealed Screw

Length: 12 in

Material: Stainless Steel

Maximum Height: 3 in

Mount Type: Wall

Side Spray: No

Smart Home Enabled: No

Weight: 2.8

Weight Capacity: 500