Delta Faucet

1/2 in. MNPT and Female Sweat Pressure Balancing Valve

Part #DR10000UNWS  |  Manufacturer Part #R10000-UNWS

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MultiChoice® Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Trim kit sold separately, cartridge ships with trim
  • Back-to-back capability
  • Mounting bracket reduces rocking by providing a sturdy means of securing the valve to a stringer
  • Three connection types (IPS, PEX and UNIVERSAL) provide connection options for every type of plumbing
  • Square plasterguard allows for simple 90° cuts and snaps into place
  • Heat-resistant pressure test cap allows for air or water testing before valve cartridge is installed
  • Valve body with stops

Specifications

ADA Compliant: No

CSA Certified: Yes

Depth: 2-13/100 in

End Connection 1: [MNPT, Female Sweat]

End Connection 2: [MNPT, Female Sweat]

End Connection 3: [MNPT, Female Sweat]

End Connection 4: [MNPT, Female Sweat]

End Connections: MNPT;Female Sweat

Handle Material: Brass

Height: 4 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 4 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 2.226