Delta Faucet

1/2 in. PEX Thermostatic Valve

Part #DR10000MF  |  Manufacturer Part #R10000-MF

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MultiChoice® Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability

Specifications

ADA Compliant: No

CSA Certified: Yes

Depth: 2-13/100 in

End Connection 1: Universal

End Connection 2: PEX

End Connections: Universal x PEX

Handle Material: Brass

Height: 4 in

Material: Brass

Maximum Height: 4 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 1.545