Delta Faucet

1/2 in. PEX Thermostatic Valve

Part #DR10000PFTPXWS  |  Manufacturer Part #R10000-PFT-PXWS

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MultiChoice® Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability
  • Features integrated 90-degree tub drop & PEX shower riser

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: Yes

Deck Plate Included: No

Depth: 2-13/100 in

End Connection 1: PEX Crimp

End Connection 2: PEX

End Connections: PEX Crimp x PEX

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Brass

Height: 12 in

Length: 4-7/8 in

Material: Brass

Maximum Height: 12 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 2.02

Width: 4 in