Delta Faucet

1/2 in. Sweat Mixing Valve

Part #DR2570MIXLF  |  Manufacturer Part #R2570-MIXLF

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermostatic mixing valve
  • Brass body
  • Thermostatic element senses the outlet water temperature and reacts to maintain a constant delivery temperature even under changing flows or variations in supply temperatures or pressures
  • Regulating piston made from Engineered polymer
  • Outlet flow reduced to a trickle in the event of a cold water supply failure
  • Snap-on cover over a spindle mechanism that requires a special tool (included) to adjust temperature
  • Supplied with integral poppet style check valves on both inlets to prevent crossflow
  • Inlets/outlets: 1/2 in. copper sweat
  • Outlet temperature range: 95 - 120˚F (35 - 49˚C)
  • Hot temperature supply range: 120 - 180˚F (49 - 82˚C)

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CSA Certified: Yes

End Connection 1: Sweat

End Connections: Sweat

Flow Rate: 11 gpm

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Side Spray: No

Type: Faucet

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 1.85