0 items

Delta Faucet Trinsic® 12 in. Towel Bar

D75912

Color Finish

Starting at $37.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 3 1/2" from wall
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Trinsic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Installation Type
Wall Mount
Length
12 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday