0 items

Delta Faucet Cassidy™ 12 in. Towel Bar

D79712

Color Finish

Starting at $53.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 4 1/2" from wall
  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
12 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday