Plug-In Transformer for HDF® DEMD-300 Series
Plug-In Transformer for HDF® DEMD-300 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Transformer
- Fits Brand:
- Delta
- Fits Model:
- HDF® DEMD-300 Series
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 5 lb