14 x 1/2 x 2-1/2 in. NPT Brass Shower Arm and Flange in Brilliance® Stainless

Part #DU4998SS  |  Item #8098344  |  Manufacturer Part #U4998-SS

$ 90.97 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish:
Brilliance® Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mounts to ceiling
  • Extends 14 in. down from ceiling
  • Includes flange
  • Shower head sold separately
  • Flange has 2-1/2 in. outside diameter
  • Durable stainless steel construction for years of reliable use
  • 1/2 in. (12.7 mm) IPS male threads
  • Installs in minutes

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Brand Model Compatibility: Delta

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Mount: Shower Arm Mount

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Metal

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 14 in

Material: Brass

Maximum Height: 14 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Trim Only: No

UL Listed: No

Weight: 0.876