Delta Faucet

1.5 gpm 1-Function Wall Mount Pressure Balancing Universal Tub and Shower Faucet Trim with Single Lever Handle and Tub Spout in Polished Chrome

Part #DT13H982  |  Manufacturer Part #T13H982

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3, ASME A117.1]

ASSE Standards: ASSE 1016

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Pressure Balance

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Reach: 4-3/4 in

Spout Type: Pull-up tub spout

Trim Only: Yes

Tub Spout Reach: 4-3/4 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.48