1.5 gpm 2-Hole Deck Mount Centerset Lavatory Faucet with 4 in. Center Size and Double Blade Handle (Less Pop-Up) in Polished Chrome

Part #D27C4234  |  Item #2371535  |  Manufacturer Part #27C4234

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty cast brass
  • Polished chrome plated
  • Color indexed metal handles
  • 4" center
  • Metal hold-down package

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A117.1, ASME A112.18.1]

Application: [Commercial, Industrial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Center Size: 4 in

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: MIP

Faucet Connection Size: 1/2 in

Faucet Height: 5-7/10 in

Faucet Material: Brass

Faucet Mount: Centerset

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Blade

Height: 5-7/10 in

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 5-4/5 in

Spout Reach: 7-3/10 in

Spout Type: [Tubular, Swing]

Trim Only: No

WaterSense Labeled: Yes

Weight: 4.65