Multi Function Full Body, Full Spray with Massage, H2Okinetic® PowerDrench™ Spray, Massage and Pause Showerhead in Matte Black

You last purchased this on
 
Delta Faucet

Multi Function Full Body, Full Spray with Massage, H2Okinetic® PowerDrench™ Spray, Massage and Pause Showerhead in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Multi Function Full Body, Full Spray with Massage, H2Okinetic® PowerDrench™ Spray, Massage and Pause Showerhead in Matte Black

  • Fast #
  • Part #D52638BL15PK
  • Item #7303187
  • Manufacturer Part #52638-BL15-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2Okinetic® spray, full body spray, full spray with massage, massaging spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Diameter:
4-3/16 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
3-1/4 in
IAPMO Listed -:
No
Length:
8-4/5 in
Material Type:
ABS
Maximum Height:
4-19/100 in
NSF Certified:
No
Pause Control:
Yes
Pressure - High:
80
Product Type:
Faucet
Shape:
Round
Shower Arm Reach:
8-4/5 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.745 lb