Delta Faucet 1.5 gpm 5-Setting Showerhead

D5263815PK

Color Finish

Starting at $92.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Installs in minutes
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
4-3/16 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm @ 80 psi, 5.7 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
3-1/4 in
Material
Plastic
Material Type
ABS
Showerhead Function
5
Spray Type
Full Body, Full Spray w/ Massage, H2Okinetic®, Massaging, Pause
WaterSense Labeled
Yes
Width
4-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday