1.5 gpm Body Spray Trim in Brilliance Polished Nickel (Trim Only)

You last purchased this on
 
Brizo

HydraChoice™ 1.5 gpm Body Spray Trim in Brilliance Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

HydraChoice™ 1.5 gpm Body Spray Trim in Brilliance Polished Nickel (Trim Only)

  • Fast #
  • Part #DT84913PN
  • Item #4899832
  • Manufacturer Part #T84913-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2" rough-in
  • 4 1/2" height and width
  • Flush mount installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
HydraChoice™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/2 in
Faucet Material:
Metal
Flow Rate:
1.50 gpm
Handle Material:
Metal
Height:
41/100 in
Material:
Metal
Maximum Height:
41/100 in
NSF Certified:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full
Trim Only:
Yes
Type:
Faucet
WaterSense Labeled:
No
Weight:
0.975 lb
Width:
3-1/2 in