Delta Faucet 1.5 gpm Showerhead

DRP51032

Color/Finish

Starting at $81.14

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Gives you the feeling of more water without using more water
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Installs in minutes
  • Spray settings include: H2OKinetic spray
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
1.50 gpm @ 80 psi, 5.7 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Showerhead Flow Rate
1.5
Showerhead Function
Single
Spray Type
H2Okinetic®
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday