Single Function Showerhead in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Chrome

  • Fast #
  • Part #DRP7017515
  • Item #7006329
  • Manufacturer Part #RP70175-15
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2Okinetic® spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
5-13/32 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
2-39/64 in
IAPMO Listed -:
No
NSF Certified:
No
Pressure - High:
80
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.82 lb