1.5 gpm Tub and Shower Trim with Single Lever Handle in Polished Chrome (Trim Only)

Part #DT13H283  |  Item #3573596  |  Manufacturer Part #T13H283

$ 91.53 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2O Kinetic® shower head, 1.5 gpm (5.7 L/min)
  • Lever blade handle
  • Pressure balancing cartridge with checks
  • Heavy duty forged brass valve body
  • Trim only

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A117.1, ASME A112.18.3]

ASSE Standards: ASSE 1016

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: FIP

Faucet Connection Size: 1/2 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Showerhead Function: Single

Side Spray: No

Sink Material: Brass

Smart Home Enabled: No

Spout Type: Pull-up tub spout

Trim Only: Yes

Tub Spout Type: Diverter

Type: Faucet

WaterSense Labeled: Yes

Weight: 2.98