1.5 gpm Universal Shower Trim in Polished Chrome (Trim Only)

Part #DT13H15325  |  Item #2923418  |  Manufacturer Part #T13H153-25

$ 254.38 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hand shower, 1.5 gpm (5.7 L/min), includes 2 check valves, a 69" hose (stretches to 92") and a 36" bar with slide
  • Lever blade handle
  • Pressure balancing cartridge with checks
  • Heavy duty forged brass valve body
  • Trim only

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.5 gpm

IAPMO Listed: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 6.38