Dual Function Hand Shower in White (Shower Hose Sold Separately)
Dual Function Hand Shower in White (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Spray settings include: Full Body spray
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/100 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 8-3/50 in
- Hose Included:
- No
- Length:
- 8 in
- Maximum Height:
- 8-3/50 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Dual
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Weight:
- 0.2 lb