Delta Faucet

1.5 gpm Water Efficient Showerhead in Polished Chrome

Part #D5266715BG  |  Manufacturer Part #52667-15-BG

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs in minutes
  • Spray settings include: Adjustable Full Body spray
  • Adjustable full body spray easily toggles between a gentle rinse and a powerful cleanse
  • Adjustable full spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-22/25 in

Faucet Material: Plastic

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Plastic

Height: 3 in

Length: 3-7/8 in

Material: Plastic

Maximum Height: 3 in

NSF Certified: No

Shower Arm Reach: 3-7/8 in

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Side Spray: No

Spray Type: Full Body

Type: Faucet

WaterSense Labeled: Yes

Weight: 0.7

Width: 3 in