0 items

Delta Faucet Addison™ 15 in. Shower Arm

DRP61273

Color Finish

Starting at $64.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" IPS male threads
  • 16" total length

SPECIFICATIONS

ADA Compliant
No
Collection
Addison™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
MIP
End Connections
MIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4-1/2 in
Length
16 in
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday