15/16 in. Male Threaded Aerator in Polished Chrome

Part #DRP330  |  Item #37828  |  Manufacturer Part #133130

$ 9.74 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delta® Genuine repair part

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: Not for Sale in CA

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Male

End Connections: Male

Flow Rate: 2.2 gpm (8.3 L/min)

Length: 2-5/16 in

Origin: Domestic

Pressure Compensating: No

Side Spray: No

Thread Size: 15/16 in

Weight: 0.05