Single Function Body Spray in Venetian Bronze
Single Function Body Spray in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features patented H2Okinetic(TM) technology
- Adjusts both vertically and horizontally
- Requires 1/2" R50001 body spray rough-in.
- Rough opening must be a minimum of 2 5/8" diameter.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.6 gpm
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1-22/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-3/4 in
- Faucet Material:
- Plastic
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.853 lb