Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

You last purchased this on
 
Delta Faucet

ActivTouch® Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

ActivTouch® Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59424SS18PK
  • Item #7545467
  • Manufacturer Part #59424-SS18-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Hose sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
ActivTouch®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
1-1/2 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
9-3/4 in
Hose Included:
No
Origin:
Global
Pause Control:
Yes
Pressure - High:
80
Shape:
Round
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
Style:
Traditional
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.62 lb