0 items

Delta Faucet Tesla® 18 gpm 4-Hole Roman Tub Trim with Hand Shower and Double Lever Handle (Trim Only)

DT4752

Color Finish

Starting at $536.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-hole 8-16" installation
  • ADA Compliant
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Coordinating hand shower included
  • Gives you the feeling of more water without using more water
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Hand shower includes double check valves for backflow protection
  • Rigid slip-on diverter spout
  • Spray settings include: H2OKinetic spray, Full Body spray, Massaging spray
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A118.12.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Tesla®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm @ 80 psi, 7.6 L/min @ 550 kPa
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
3
Spout Height
7-1/2 in
Spout Reach
12 in
Spout Type
Diverter, Rigid Slip On
Spray Type
Full Body, H2Okinetic®, Massaging, Pause
Trim Only
Yes
WaterSense Labeled
No
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday