1.8 gpm Aerator Assembly in Brilliance Stainless

You last purchased this on
 
Delta Faucet

1.8 gpm Aerator Assembly in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1.8 gpm Aerator Assembly in Brilliance Stainless

  • Fast #
  • Part #DRP48373SS
  • Item #3573267
  • Manufacturer Part #RP48373SS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Flow Rate:
1.8 gpm
NSF Certified:
No
Pressure - High:
60
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.22 lb