Delta Faucet

1.8 gpm Aerator Assembly in Polished Chrome

Part #DRP48373  |  Manufacturer Part #RP48373

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Kitchen

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3/4 in

Flow Rate: 1.8 gpm

Height: 1/2 in

High Pressure: 60

NSF Certified: No

Pressure Compensating: No

Side Spray: No

Smart Home Enabled: No

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.23

Width: 3/4 in