Delta Faucet 18 gpm Roman Tub Rough-in Valve

DR2700

Flow Rate

18 gpm @ 80 psi, 68.1 L/min @ 550 kPa

$109.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adjustable 8" - 16" centers
  • Flexible roman tub Rough-in Valve

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Center Size
8 in - 16 in
End Connection 2
Copper
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
18 gpm @ 80 psi, 68.1 L/min @ 550 kPa
Material
Brass
Number of Handles
Two Handle
Valve Type
Roman Tub Rough-In Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday