1/2 in. OD Copper Deck Mount Roman Tub Faucet Valve with PEX Crimp Connection

You last purchased this on
 
Delta Faucet

Classic 1/2 in. OD Copper Deck Mount Roman Tub Faucet Valve with PEX Crimp Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Classic 1/2 in. OD Copper Deck Mount Roman Tub Faucet Valve with PEX Crimp Connection

  • Fast #
  • Part #DR2707PX
  • Item #5059463
  • Manufacturer Part #R2707-PX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Must purchase trim kit to complete the unit
  • Solid fabricated brass end valves
  • Rough-in kit only
  • Uses PEX crimp ring type connections
  • Self-locating basis
  • Tighten/adjust from above the deck
  • Flexible deck or ledge mounting arrangement
  • Three hole installation
  • Recommended maximum handle spacing is 16 in.
  • Recommended minimum handle spacing is 10 in.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless Stem
Collection:
Classic
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Center Size:
8 in - 16 in
Flow Rate:
18 gpm
IAPMO Listed -:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - High:
80
Scald Guard:
No
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
5/8 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No
Weight:
3.306 lb