No Handle Multi Function Shower System in Chrome
This product has been replaced by
Manufacturer Part #58410-PR
Emerge™ No Handle Multi Function Shower System in Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be customized with any shower head and hand shower
- 3-way diverter allows for single or shared operation of the shower head and hand shower
- Designed for use with shower head and hand shower (both sold separately)
- 15 in. overhead shower arm
- Retrofit exposed pipe shower
- No need for an additional supply elbow with the integrated hose supply
- Consolidated installation footprint
- No need to alter plumbing behind the wall
- Includes 60 - 82 in. stretchable metal hose
- Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Emerge™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 22-13/100 in
- Escutcheon Height:
- 2-7/8 in
- Escutcheon Width:
- 2-7/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 26-53/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 26-53/100 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pressure - High:
- 80
- Shower Arm Reach:
- 15 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Slide Bar Height:
- 18 in
- Smart Home Enabled:
- No
- Style:
- Contemporary, Modern
- Trim Only:
- No
- Type:
- Faucet
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 11.902 lb