18 in. Brass - Stainless Steel Towel Shelf with Single Bar Concealed Mounting in Polished Chrome
18 in. Brass - Stainless Steel Towel Shelf with Single Bar Concealed Mounting in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Concealed mounting
- Towel shelf with 1 bar
- Wall flange 17 gauge brass
- Shelf and towel bar tubing 3/4" brass
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Concealed Screw
- Length:
- 18 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Concealed
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 4.367 lb