18 in. Grab Bar in Venetian Bronze

You last purchased this on
 
Delta Faucet

Contemporary 18 in. Grab Bar in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Contemporary 18 in. Grab Bar in Venetian Bronze

  • Fast #
  • Part #D41818RB
  • Item #4783756
  • Manufacturer Part #41818-RB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Diameter: 1-1/4 in.
  • Extends 2-3/4 in. from wall
  • Decorative grab bar
  • Grab bar wall anchor included
  • Wall clearance: 1-1/2 in.
  • Mounting hardware included
  • Diameter flanges: 3 in.
  • Concealed mounting
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Base Plate Height:
3-1/2 in
Base Plate Width:
3-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
6-63/100 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
18 in
Material:
Zinc
Mount Type:
Concealed, Wall
NSF Certified:
No
Overall Width:
21-1/2 in
Projection:
2-3/4 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
3.1 lb
Weight Capacity:
500 lb