0 items

Delta Faucet Jason Wu 18 in. Towel Bar

D691860

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.3"H x 21" W x 5"D
  • Includes installation hardware

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Jason Wu
Color Finish
Chrome
Color Finish Category
Chromes
Height
2-3/10 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday