0 items

Delta Faucet Traditional® 18 in. Towel Bar

D69518

Color Finish

Starting at $119.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18" long
  • 2-1/2" diameter flange
  • Coordinates beautifully with Brizo "Classic" and "Belle" collections

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-7/16 in
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday