0 items

Delta Faucet Victorian® 18 in. Towel Bar

D75018

Color Finish

Starting at $49.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-5/32" x 3-9/16" x 21-5/8"
  • Extends 3-9/16" from wall
  • Finish guaranteed not to tarnish or corrode
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-9/16 in
Height
2-5/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday