0 items

Delta Faucet Dryden™ 18 in. Towel Bar

D75118

Color Finish

Starting at $41.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 1-3/4" x 3-1/8" x 19-3/4"
  • Extends 3-1/8" from wall
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
Collection
Dryden™
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-1/8 in
Height
1-3/4 in
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday