0 items

Delta Faucet Vero® 18 in. Towel Bar

D77718

Color Finish

Starting at $90.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 1-23/32" x 2-15/16" x 20"
  • Extends 2-15/16" from wall
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vero®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-29/32 in
Height
2-1/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday