0 items

Delta Faucet Addison™ 18 in. Towel Bar

D79218

Color Finish

Starting at $46.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2" x 3-1/2" x 23"
  • Extends 3-1/2" from wall
  • Finish guaranteed not to tarnish or corrode
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Addison™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-1/2 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday