0 items

Delta Faucet Linden™ 18 in. Towel Bar

D79418

Color Finish

Starting at $38.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-1/2 in. H x 3-1/2 in. D x 21-15/16 in. W
  • Extends 3-1/2 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Linden bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Linden™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday