0 items

Delta Faucet Pivotal™ 18 in. Towel Bar

D79918

Color Finish

Starting at $96.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 3-9/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Pivotal bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Pivotal™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
1-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday