Delta Faucet 1.9 gpm Multifunction Showerhead

D75760

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 3-3/8" H x 3-3/8" D x 3-3/8" W
  • Gpm: 2.5 at 80 psi
  • Pause feature reduces the water to a trickle
  • Soft, rubber spray holes
  • Spray settings: full body, fast massage, full spray with massage, soft drench, soft drench with full, soft rain

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
White
Color Finish Category
Whites
Diameter
3-3/8 in
End Connection 1
Threaded
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.9 gpm
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS
Showerhead Function
Multi
Spray Type
Full, Massage
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday