2-1/2 in. Shower Flange in Champagne Bronze
2-1/2 in. Shower Flange in Champagne Bronze
Frequently Purchased Together
Product Details
- Outside diameter: 2-1/2"
Specifications
- ADA Compliant:
- No
- Application:
- Flanges
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Flange
- Fits Brand:
- Delta
- Height:
- 47/100 in
- Material:
- Brass
- Maximum Height:
- 47/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb
- Width:
- 2-1/2 in