2-1/4 in. Spring

Part #DRP3427  |  Item #417627  |  Manufacturer Part #RP3427

$ 3.19 EACH

Length:

2-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Faucet Part Type: Spring

GSA Approved: No

IAPMO Listed: No

Length: 2-1/4 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 0.05

Width: 2-1/4 in