2-1/4 in. Basin Wrench

You last purchased this on
 
Delta Faucet

2-1/4 in. Basin Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

2-1/4 in. Basin Wrench

  • Fast #
  • Part #DRP1974
  • Item #620264
  • Manufacturer Part #RP1974
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wrench for lever handle set screws
  • Requires Certification

Specifications

ADA Compliant:
No
Length:
2-1/4 in
Number of Tools Included:
1
Side Spray:
No
Smart Home Enabled:
No
Type:
Faucet
Weight:
0.05 lb
Width:
3-1/2 in
WrenchType:
Basin